Shop All Sponges and Scouring Pads
Mr. Clean
Scrubber Sponge, Extra Durable, White, 4-3/5"X2-3/10", PK32
Mfr # 82038
Zoro # G4693087
product price: $64.95
/pk 32, $2.03/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 5/8 in
- Width 2 3/8 in
- Material Foam
- Color White
- Thickness 3/4 in
Product Information
- Brand Mr. Clean
- MFR # 82038
- Zoro # G4693087
- UPC # 037000820383
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 4 5/8 in |
Width | 2 3/8 in |
Overall Height | 2 3/8 in |
Overall Length | 4 5/8 in |
Overall Width | 2 3/8 in |
Details
Item | Scrubber Sponge |
Material | Foam |
Color | White |
Thickness | 3/4 in |
Application | Multipurpose, Grout |
Used On | Grill Grates, Grout, Kitchen Appliances, Lawn Furniture, Tiles |
Standards | BBB |
Series | Mr. Clean |
Product Type | Erasing Pad |
Antimicrobial | No |
Pad Color | White |
Includes Handle | No |
Description
Scrubber Sponge, Material Foam, Product Type Erasing Pad, Overall Length 4 5/8 in, Overall Width 2 3/8 in, Overall Height 2 3/8 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Mr. Clean, Standards BBB, Application Multipurpose, Grout, Includes Handle No, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wet Mop, Blue, Microfiber (FGQ40900BL00)
- XERO White Scrub Pad Pack of Ten, 10PK (209-15-37)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 440/Case, 50 Lbs/Case (BR115)
- MR. CLEAN Magic Eraser Non-Scratch Eraser Sponge For Bath and Tile 4.6 in. L , 2PK (52054)
- MR. CLEAN Scrubbers, Magic Eraser Variety Pack, 3 Types MI, PK 6 (PGC69523)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5" x 2 2/5", PK4 (82038)
- MR. CLEAN Ultra Foamy Heavy Duty Cleaning Pad For All Purpose 4.6 in. L, 3PK (80768098)
- MR. CLEAN Cleaning Pad, 4 5/8 in L, White, PK8 (51107)
- MR. CLEAN Mr. Clean Sheets Non-Scratch Magic Eraser For Multi-Purpose 5.7 in. L 8 pk, 8PK (3700090656)
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- Mr. Clean Sponges and Scouring Pads