Shop All Floor Cleaners and Maintainers
Mr. Clean
Professional 72000 Dilute2Go Finished Floor Cleaner 4.5 Liter
Mfr # 63272000
Zoro # G611635124
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mr. Clean
- MFR # 63272000
- Zoro # G611635124
- Country of Origin China
- Category Floor Cleaners and Maintainers
Description
Renew the shine of your floors with the Mr. Clean Professional 72000 Dilute2Go finished floor cleaner. Capable of being used on a variety of finished floors and surfaces this cleaning solution eliminates tough greasy dirt upon contact. With a strategic blend of nonionic and anionic surfactants soil removal is vastly improved due to the cleaning power of the solution. This solution is safe for floors made of ceramic or vinyl tile varnished hardwood and terrazzo. Alternatively it can be used on patio furniture bathrooms walls and garbage cans as a versatile all-purpose cleaner.With ingredients that cause rapid collapsing suds this concentrate is well-suited for automatic floor scrubbing machines but can also be diluted for spray bottles or mops eliminating the need for additional cleaning solutions. This product conveniently requires no direct contact with the chemicals or need for wall mounts to dilute. Connect a compatible water hose to the nozzle and the design of the container will ensure an accurate solution to water ratio. The ergonomic design allows for comfortable dispensing as it hooks to cleaning buckets and this solution is capable of filling up to 38 four-gallon buckets. Revitalize the shine of your floors or cut through grease on walls with this Mr. Clean Professional concentrated floor cleaner.Overall Dimensions:Package Size: 4.5 liters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Hand Cleaner Disp, CLR, 1.36 kg, 7 3/4 inD (11-9997)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- ZEP Degreaser, 15 Oz Aerosol Can, Liquid, Amber, 12 PK (101)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- MR. CLEAN 1 Gal. Closed Loop Finished Floor Cleaner (003700039949)
- MR. CLEAN Floor Cleaner, Liquid, 1 gal., Yellow, PK4 (25045)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle (00008229)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, PK3 (2621)
- MR. CLEAN Floor Cleaner, 1 gal., Lemon, Yellow, PK3 (02621)
- MURPHY Murphy Fresh Scent Floor Cleaner Liquid 32 oz (MUR 01163)
- STEARNS PACKAGING Stearns GS Extra-Strength Cleaner Concentrate - 1 oz Packs, 144 Packs/Case - 2308534 (2308534)
- Mr. Clean Floor Cleaners and Maintainers