Shop All Mops
This Product is Discontinued
Mr. Clean
Mop Heads, Cellulose Blue (Discontinued)
Mfr # 446855
Zoro # G200001453
This Product is Discontinued
Key Features
- Mop Pad Size 9.9" x 3.4" x 1.6"
- Mop Head Color Blue
- Mop Head Material Cellulose
- Mop End Type Butterfly
- Mop Style Butterfly
Product Information
Dimensions
Mop Pad Size | 9.9" x 3.4" x 1.6" |
Size | 9.9 x 3.4 x 1.6 |
Details
Mop Head Color | Blue |
Mop Head Material | Cellulose |
Mop End Type | Butterfly |
Mop Style | Butterfly |
Mop Type | Sponge |
Item | Mop Heads |
For Use With | Mr. Clean® 446854 |
Application | Floor Maintenance |
Material | Cellulose Sponge |
Color | Blue |
Weight | 0.247 lbs |
Description
Get rid of tough floor stains with this mop refill. The thick cellulose sponge absorbs messy spills while the durable bristle brush scrubs away dirt. Great for easy, quick clean ups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.