Shop All Floor Cleaners and Maintainers
Mr. Clean
Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, PK3
Mfr # 2621
Zoro # G6102185
product price: $65.99
/pk 3, $22.00/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Lemon
- Container Type Bottle
- Weight 29.5 lbs
Product Information
- Brand Mr. Clean
- MFR # 2621
- Zoro # G6102185
- UPC # 10037000026218
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon |
Container Type | Bottle |
Weight | 29.5 lbs |
For Use On | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile |
Removes | Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills |
Application | Floor Cleaner/Degreaser |
Standards | DfE Certified; UL Classified 43R9 as to slip resistance |
Features | Value Pack—Stock up and save! |
Description
Mr. Clean® Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Giant Sweeping Broom, 48" Metal Hndle, 16" (4047)
- BISSELL RECHARGEABLE STICK/HAND VACUUM (3190)
- INSTANT POWER PROFESSIONAL SepticSystem Treatment, Bucket, 200ct, Pacs (8864)
- PURELL Hand Sanitizer Dispenser, Floor Mount (7028-DS)
- MR. CLEAN Floor Cleaner, Liquid, 1 gal., Yellow, PK4 (25045)
- MR. CLEAN 1 Gal. Closed Loop Finished Floor Cleaner (003700039949)
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle (00008229)
- MR. CLEAN Floor Cleaner, 1 gal., Lemon, Yellow, PK3 (02621)
- SLIPDOCTORS SlipDoctors - Maintain Grip 8 oz (S-TR-MAIN8OZ)
- ZEP Neutral Floor Cleaner Concentrate, 1gal, PK4 (ZUNEUT128)
- ZEP Fresh Scent Hardwood & Laminate Floor Cleaner Liquid 32 oz (ZUHLF32)
- Mr. Clean Floor Cleaners and Maintainers