Shop All Crowd Control Post & Ropes
Mr. Chain
Cone Chain Connector, 2-3/4 in., Green, PK6
Mfr # 97414-6
Zoro # G9496347
product price: $14.55
/pk 6, $2.43/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/8 in
- Length 6 3/4 in
- Size 2 3/4 in
- Overall Length 6 39/50 in
- Material Plastic
Product Information
- Brand Mr. Chain
- MFR # 97414-6
- Zoro # G9496347
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Height | 1 3/8 in |
Length | 6 3/4 in |
Size | 2 3/4 in |
Overall Length | 6 39/50 in |
Width | 6 3/4 in |
Overall Height | 1 3/8 in |
Overall Width | 6 39/50 in |
Outside Diameter | 6 39/50 in |
Details
Item | Cone Chain Connector for Plastic Chain Barrier |
Color | Green |
Material | Plastic |
For Use With | Traffic Cones |
Finish | Gloss |
Application | Outdoor or Indoor |
Compatible Barrier | Chain |
For Use With Product Type | Traffic Cones |
Description
Cone Chain Connector for Plastic Chain Barrier, Product Type Cone Chain Connector, For Use With Product Type Traffic Cones, Color Green, Length 6 3/4 in, Material Plastic, Width 6 3/4 in, Outside Diameter 6 39/50 in, Height 1 3/8 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Combination Cartridge/Filter, Organic Vapor (OV)/P100, Threaded, Black/Magenta, 1 Pair (7581P100L)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- CARHARTT Rain Defender Relaxed Fit Lightweight Jacket, Black, Large, REG (104671-N04LREG)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 2XL, PR (2085-XXL (11))
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Blue, PK6 (97406-6)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MR. CHAIN Chain, Plastic, Red, 1 in x 100 ft (10005-100)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Grn (30014-100)
- MR. CHAIN White Medium Duty Stowable Stanchion, 2PK (93701-2)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., White, PK6 (97401-6)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- Mr. Chain Crowd Control