Shop All Crowd Control Post & Ropes
Mr. Chain
Cone Chain Connector, 2-3/4 in., Blue, PK6
Mfr # 97406-6
Zoro # G9496313
product price: $17.75
/pk 6, $2.96/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/8 in
- Length 6 3/4 in
- Size 2 3/4 in
- Overall Length 6 39/50 in
- Material Plastic
Product Information
- Brand Mr. Chain
- MFR # 97406-6
- Zoro # G9496313
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Height | 1 3/8 in |
Length | 6 3/4 in |
Size | 2 3/4 in |
Overall Length | 6 39/50 in |
Width | 6 3/4 in |
Overall Height | 1 3/8 in |
Overall Width | 6 39/50 in |
Outside Diameter | 6 39/50 in |
Details
Item | Cone Chain Connector for Plastic Chain Barrier |
Color | Blue |
Material | Plastic |
For Use With | Traffic Cones |
Application | Outdoor or Indoor |
Finish | Gloss |
Compatible Barrier | Chain |
For Use With Product Type | Traffic Cones |
Description
Cone Chain Connector for Plastic Chain Barrier, Product Type Cone Chain Connector, For Use With Product Type Traffic Cones, Color Blue, Length 6 3/4 in, Material Plastic, Width 6 3/4 in, Outside Diameter 6 39/50 in, Height 1 3/8 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- MCR SAFETY Economy Series DuPont Kevlar Fiber Sleeves, One Size Fits All, Yellow, Pair (9378TE)
- HY-KO Posted No Trespassing Keep Out Sign 9.25" x 14", 12PK (A00813)
- THOROGOOD SHOES Oxford Shoes, Men, 13XW, 2inH, Leather, PR (834-6041)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Green, PK6 (97414-6)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Org (30012-100)
- MR. CHAIN Reflective Plastic 2", (#8, 51mm)x100ft C (52008-100)
- MR. CHAIN Blue Medium Duty Ground Pole (95406)
- MR. CHAIN Cone Chain Connector Kit- Safety Green (50 ft. of 2" Plastic Chain) (97414-KIT)
- VISIONTRON Wall Mount Plate, Black, 10 in. L (WP412HC1-SB)
- Mr. Chain Crowd Control Post & Ropes