Shop All Crowd Control Post & Ropes
Mr. Chain
Chain, Barricide Safety Plastic, 1-1/2"
Mfr # 30005-100
Zoro # G3762390
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Color Red
- Overall Length 100 ft
- Material Plastic
- Application Safety and Crowd Control
Product Information
- Brand Mr. Chain
- MFR # 30005-100
- Zoro # G3762390
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 100 ft |
Link Outside Length | 2 in |
Details
Item | Plastic Chain |
Color | Red |
Material | Plastic |
Application | Safety and Crowd Control |
Resistance Properties | UV Resistant |
Description
Plastic Chain, Length 100 ft, Color Red, Material Plastic, Link Outside Length 2 in, Indoor/Outdoor Usage Indoor, Outdoor, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- UVETO Kalahari Hat, Micro-Mesh, Orange (AU KHMOR)
- MILWAUKEE TOOL Front Brim Orange Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E (48-73-1132)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MR. CHAIN Chain, Plastic, Red, 1 in x 100 ft (10005-100)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (97214-6)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Grn (30014-100)
- MR. CHAIN Blue Light Duty Stowable Stanchion, 2PK (93506-2)
- MR. CHAIN Reflective Plastic 2", (#8, 51mm)x25ft Ch (52014-25)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- Mr. Chain Crowd Control