Shop All Machine Chucks
Mpi
12" Double Rare Earth Round Chuck 140N/cm² holding force
Mfr # RC-300-REN
Zoro # G001291992
Free Shipping & Returns
$3,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mpi
- MFR # RC-300-REN
- Zoro # G001291992
- Country of Origin Czechia
- Category Machine Chucks
Description
The MPI Double Rare Earth Round Chuck is primarily designed for turning and grinding round and ring-shaped workpieces. The compact top plate made of one piece of steel with radial poles offers the possibility to machine the front, inner and outer diameter of the workpiece in one operation. Holding force: 140N/cm2 / 203lbs/in2, Min. workpiece diameter: 35mm/1.38", Regrind limit 5mm/0.20"
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- KLEIN TOOLS 7/16-Inch Power Nut Driver 5-Inch Out-of-Chuck (PND7165)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- MPI 8" Rare Earth Round Chuck 160N/cm² holding force (MAX-200-REN)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- MPI 5" Double Rare Earth Round Chuck 140N/cm² holding force (RC-130-REN)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (SMW8S)
- Mpi Collets, Chucks & Accessories