Shop All Chemicals Starting with P
This Product is Discontinued
Mp Biomedical
Potassium Chloride, 500g (Discontinued)
Mfr # 02191427.5
Zoro # G4253243
This Product is Discontinued
Key Features
- Chemical Container Size 500 g
- Molecular Weight 74.55
- Chemical Formula KCl
- Chemical Container Type Bottle
- CAS Number 7447-40-7
Product Information
- Brand Mp Biomedical
- MFR # 02191427.5
- Zoro # G4253243
- Country of Origin China
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 g |
Details
Item | Potassium Chloride |
Molecular Weight | 74.55 |
Chemical Formula | KCl |
Chemical Container Type | Bottle |
CAS Number | 7447-40-7 |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Description
Potassium Chloride, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.