Shop All Composite Toe Boots and Shoes
Moxie Trades
Size 8-1/2 Women's Loafer Shoe Composite Work Shoe, Gray
Mfr # 50181
Zoro # G6296748
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Gray
- Width D
- Footwear Width D
Product Information
- Brand Moxie Trades
- MFR # 50181
- Zoro # G6296748
- UPC # 839175010084
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 3 1/2 in |
Overall Height | 3 1/2 in |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No, Style Number 50181
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT 2 Gallon Press N Pour Gas Can 0" x0" x0" (A-B1GB320)
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- ONYX Life Jackets, Stowage Bag, Adult (102200-200-004-12)
- VESTIL Horizontal Retention Basin, 1.2K, 1 Drum, 1 Drum, Steel (HSRB-YL-1)
- MOXIE TRADES Size 6-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 7 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11, EE, Pull On, 11inH, PR (SE4812)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Moxie Trades Foot Protection