Shop All Composite Toe Boots and Shoes
Moxie Trades
Size 11 Women's Loafer Shoe Composite Work Shoe, Black
Mfr # 50180
Zoro # G6296818
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Loafer Shoe
- Gender Women's
- Color Black
- Width D
Product Information
- Brand Moxie Trades
- MFR # 50180
- Zoro # G6296818
- UPC # 839175009682
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 3 1/2 in |
Size (PRINT) | 11 |
Overall Height | 3 1/2 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 50180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Rubber, 3/8" Thick (447S3060BL)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-1-PK (7397-1-PK)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- KLEENGUARD Coveralls, 10 PK, Yellow, KleenGuard(TM) A71, Zipper (46772)
- MOXIE TRADES Size 6-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 8-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 7 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12W)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 115)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB0A2123001)
- Moxie Trades Foot Protection