Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-16-DG
Zoro # G3855464
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 196.2
- Color Dark Green
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Includes Trampoline & Enclosure Set
- Length 198.4
Product Information
- Brand Moxie
- MFR # MXSF03-16-DG
- Zoro # G3855464
- UPC # 810029126144
- Country of Origin China
- Category Trampolines
Dimensions
Length | 198.4 |
Width | 198.4 |
Overall Height | 105.9 |
Size | 16' |
Details
Weight | 196.2 |
Color | Dark Green |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Includes | Trampoline & Enclosure Set |
Weight Capacity | 550 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Description
This MOXIE brand Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety has a weight of 196.2, a dark green color, and is made of galvanized steel, polypropylene mesh, and plastic. It includes a trampoline and enclosure set, has a length of 198.4, a weight capacity of 550 pounds, a width of 198.4, an overall height of 105.9, and a size of 16'.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6735669 Front Step Fits Bobcat 773 T190 T180 T140 (SHN20-0246)
- SPRAYERS PLUS 2 gal. Compressing Sprayer with Pump, 51" Hose Length (YT20)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- BETTER BARRIERS Rigid, Utility Mesh, 4ft.x100ft. (SM2048100-BK)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- Moxie Trampolines