Shop All Programmable Logic Controllers
Moxa
Rs-485 Remote I/O, 6 Dis, 6 Relays, -10 To 75°C Operating Temperature.
Mfr # ioLogik R1214
Zoro # G4575675
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Relay Outputs 6 channels
- EMS EN 55024, EN 61000-4-2 (ESD) Level 3, EN 61000-4-5 (Surge) Level 2; IEC 61000-4, IEC 61000-6
- Pulse Output 0.3 Hz at rated load
- Digital Filtering Time Interval Software Configurable
- Freefall IEC 60068-2-32
Product Information
- Brand Moxa
- MFR # ioLogik R1214
- Zoro # G4575675
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
RS-485 remote I/O, 6 DIs, 6 Relays, -10 to 75°C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel, Flange Thickness: 5/16 in to 1/2 in (812M58)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-125-R)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- MOXA Advanced I/O, Ethernet Network Adapter, 3in1 SerialPrt(S), Iothinx 4510-T (ioThinx 4510-T)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- SIEMENS Module (7ML5740-1BA01-0A)
- Moxa Programmable Logic Controls (PLC)