Shop All Programmable Logic Controllers
Moxa
Remote Ethernet I/O W/ 4Ao, And 2Port Switch, -40 To 75°C
Mfr # ioLogik E1241-T
Zoro # G4573767
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN rail or wall
- Wiring I/O cable max. 14 AWG
- Shock IEC 60068-2-27
- Ethernet 2 switched 10/100 Mbps RJ45 ports
- Hazardous Location UL/cUL Class I Diision 2, ATEX Zone 2
Product Information
- Brand Moxa
- MFR # ioLogik E1241-T
- Zoro # G4573767
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Dimensions
Dimensions | 27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in) |
Description
Remote Ethernet I/O with 4AO, and 2-port Switch, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- EATON Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-SP)
- MOXA Remote Ethernet I/O, 6Di/6Relay, 2Port Switch (ioLogik E1214)
- MOXA Remote Ethernet I/O, 16Do, 2Port Switch (ioLogik E1211)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch, -40 To 75°C (ioLogik E1240-T)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- MOXA Smart Ethernet Remote I/O W/ Click And Go, 12 Dis, 8 Dos, Iologik E2210 (ioLogik E2210)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- Moxa Programmable Logic Controls (PLC)