Shop All Programmable Logic Controllers
Moxa
Module, Iothinx 4500 Sries, 8Dis 24Vdc Pnp 8 Dos 24Vdc Source, 45Mr-2606
Mfr # 45MR-2606
Zoro # G4569950
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- Wide Temp. Models -40 to 75°C (-40 to 167°F)
- IEC 61000-4-3 RS 80 MHz to 1 GHz: 3 V/m
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-2 ESD Contact: 4 kV; Air: 8 kV
Product Information
- Brand Moxa
- MFR # 45MR-2606
- Zoro # G4569950
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
IEC 61000-4-6 CS | 10 V |
Description
Module for ioThinx 4500 Series, 8 DIs 24VDC PNP 8 DOs 24VDC source -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HNF361)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404NK)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- Moxa Programmable Logic Controls (PLC)