Shop All Programmable Logic Controllers
Moxa
Module For Iothinx 4500 Series, 6 Rtds, -20 To 60°C Operating
Mfr # 45MR-6600
Zoro # G4575858
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Models -20 to 60°C (-4 to 140°F)
- IEC 61000-4-4 EFT Power: 2 kV; Signal: 1 kV
- Per channel 2 samples/sec
- IEC 61000-4-6 CS 10 V
- All channels 12 samples/sec
Product Information
- Brand Moxa
- MFR # 45MR-6600
- Zoro # G4575858
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Standard Models | -20 to 60°C (-4 to 140°F) |
IEC 61000-4-4 EFT | Power: 2 kV; Signal: 1 kV |
Per channel | 2 samples/sec |
IEC 61000-4-6 CS | 10 V |
All channels | 12 samples/sec |
Wide Temp. Models | -40 to 75°C (-40 to 167°F) |
IEC 61000-4-2 ESD | Contact: 4 kV; Air: 8 kV |
IEC 61000-4-3 RS | 80 MHz to 1 GHz: 3 V/m |
IEC 61000-4-5 Surge | Power: 2 kV; Signal: 1 kV |
Description
Module for ioThinx 4500 Series, 6 RTDs, -20 to 60°C operating temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Junior (121-S)
- ABB OT40F3, DISCONNECT SWITCH, 3-P, 40A/600V, (OT40F3)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- SOUTHWIRE Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, PVC Jacket, Lime Green/Red (2548SW0054)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- MOXA Remote Ethernet I/O, 8Di, 4 Source Do, 4 Source Dio, 2Port Switch (ioLogik E1213)
- MOXA Smart Remote I/O W/ 4 Ais, 12 Dios, Iologik 2542 (ioLogik 2542)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- MOXA Remote Ethernet I/O W/ 6Rtd, And 2Port Switch (ioLogik E1260)
- ALLEN BRADLEY Plc 1769L19ERBB1B (1769-L19ER-BB1B)
- Moxa Programmable Logic Controls (PLC)