Shop All Ethernet Switches
Moxa
5Port Entry-Level Unmanaged Switch, 5 Fast TpPorts, -40 To 75°C
Mfr # EDS-2005-EL-T
Zoro # G4412119
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24/48 VDC
- Housing Material Plastic
- Input Current 0.045 A @ 24 VDC
- Operating Voltage 9.6 to 60 VDC
Product Information
- Brand Moxa
- MFR # EDS-2005-EL-T
- Zoro # G4412119
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Details
Input Voltage | 12/24/48 VDC |
Housing Material | Plastic |
Input Current | 0.045 A @ 24 VDC |
Operating Voltage | 9.6 to 60 VDC |
Description
5-Port Entry-level Unmanaged Switch, 5 Fast TP ports, -40 to 75°C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Remote Access Device (RAD-1A)
- JBL Tune 760NC Wireless Over Ear Bluetooth Headphones, Black (JBLT760NCBLKAM)
- ILC Replacement For CAMERON SINO, CSLMT335MC (CS-LMT335MC)
- DIAMOND VISIONS Button Battery 6 pk, 6PK (01-3321)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Ss-Sc-T (EDS-308-SS-SC-T)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp-T (EDS-510A-1GT2SFP-T)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Mlt (EDS-2016-ML-T)
- MOXA Entry-Level Mgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-408A-Mm-Sc (EDS-408A-MM-SC)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- Moxa Ethernet Switches