Shop All Crowd Control Post & Ropes
Movit
Movit Plastic Barricade
Mfr # MOVIT-YELLOW
Zoro # G3366476
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 in
- Material Polypropylene (PP)
- Overall Height 39 in
- Weight 24 lbs
- Overall Width 20 in
Product Information
- Brand Movit
- MFR # MOVIT-YELLOW
- Zoro # G3366476
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 78 in |
Overall Height | 39 in |
Overall Width | 20 in |
Details
Item | Movit Plastic Barricade |
Color | Yellow |
Material | Polypropylene (PP) |
Weight | 24 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Movit Plastic Barricade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Fitted Style, 18-1/4 in.L, Black (HINNO314)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- SIGNMISSION Sign, 7" H, 10" W, Aluminum, Delivery Entrance Contractors Sign, Landscape, L-10967 (OS-NS-A-710-L-10967)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465L52 (465L52)
- MOVIT Movit Plastic Barricade (MOVIT-BLUE)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- MOVIT Movit Plastic Barricade (MOVIT-ORANGE)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- GLOBAL EQUIPMENT Mr. Chain Heavy Duty Plastic Stanchion Post, Plastic, 41"H, Yellow, 4 Pack (99902 -4)
- US WEIGHT Silver Steel Rover Cart Kit (U2520S6)
- ZORO SELECT 3" S-Hook - Yellow, Acetal, 10 pk (80302-10)
- Movit Crowd Control Post & Ropes