Shop All Crowd Control Post & Ropes
Movit
Movit Plastic Barricade
Mfr # MOVIT-WHITE
Zoro # G3366397
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 in
- Material Polypropylene (PP)
- Overall Height 39 in
- Overall Width 20 in
- Weight 24 lbs
Product Information
- Brand Movit
- MFR # MOVIT-WHITE
- Zoro # G3366397
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 78 in |
Overall Height | 39 in |
Overall Width | 20 in |
Details
Item | Movit Plastic Barricade |
Color | White |
Material | Polypropylene (PP) |
Weight | 24 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Movit Plastic Barricade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, Size 40", Navy (4266)
- TRU-SPEC Tactical Shorts, Coyote, 44" Sz, 9" Inseam (4279)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- ONGUARD Overboots, Mens, M, Button, Blk, PVC, PR (8603000)
- MOVIT Movit Plastic Barricade (MOVIT-ORANGE)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- MOVIT Movit Plastic Barricade (MOVIT-BLUE)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black/Yellow (78254)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Polished Brass Steel (HDSF-8511-V-PB-PR)
- Movit Crowd Control Post & Ropes