Shop All Portable Air Conditioner Accessories
This Product is Discontinued
Movincool
Warm Air Duct, 10 ft. L, 12 In. Dia. (Discontinued)
Mfr # 481744-0062
Zoro # G2590323
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- For Use With Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36
- Length 10 ft
- Duct Dia. 12 in
- Width 12 in
- Requires 36P694, Except on Office Pro Series
Product Information
- Brand Movincool
- MFR # 481744-0062
- Zoro # G2590323
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Length | 10 ft |
Duct Dia. | 12 in |
Width | 12 in |
Details
Item | Warm Air Duct |
For Use With | Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36 |
Requires | 36P694, Except on Office Pro Series |
Accessory Type | Warm Air Duct |
Description
Warm Air Duct, For Use With Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36, Requires 36P694, Except on Office Pro Series, Duct Dia. 12 in, 10 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.