Shop All Portable Air Conditioner Accessories
Movincool
Storage Cover, 37-3/8 in. L, 20 in. W
Mfr # LAY84420-0720
Zoro # G4595267
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 10, Classic Plus 14
- Length 37 3/8 in
- Width 20 in
Product Information
- Brand Movincool
- MFR # LAY84420-0720
- Zoro # G4595267
- Country of Origin Canada
- Category Portable Air Conditioner Accessories
Dimensions
Length | 37 3/8 in |
Width | 20 in |
Details
Item | Storage Cover |
For Use With | Classic 10, Classic Plus 14 |
Description
Storage Cover, For Use With Classic 10, Classic Plus 14, 37 3/8 in Length, 20 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR26)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- AIR HANDLER Fiberglass Air Filter, 18x18x1", MERV 5 (5W987)
- MOVINCOOL Two Way Chamber (481769-0041)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Three Way Chamber (481769-0051)
- Movincool Portable Air Conditioner Accessories