Shop All Portable Air Conditioners
Movincool
Portable Air Conditioner w/Heat, 115VAC
Mfr # Climate Pro D12
Zoro # G3458053
product price: $5,355.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,355.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 22 in
- Watts 1,230 W
- Height 47 in
Product Information
- Brand Movincool
- MFR # Climate Pro D12
- Zoro # G3458053
- Country of Origin Japan
- Category Portable Air Conditioners
Dimensions
Width | 22 in |
Height | 47 in |
Depth | 27 in |
Max. Exhaust Hose Length | 100 ft |
Power Cord Length | 10 ft |
Max. Supply Hose Length | 30 ft |
Dimensions | 47 in H x 22 in W x 27 in D |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 10,200 BtuH, BtuH Cooling - DOE SACC 3,800 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 10,000 BtuH, Heating Capacity - Heat Pump 10,000 BtuH, 8 EER, 11.1 A Amps, 1,230 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Relay Sequencer (22J51)
- GOODMAN 20171701 Drain Trap (20171701)
- JOHNSON CONTROLS 75#Opn 100#Cls SPST-Auto PrSwt (P100AP-358)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50690-40)
- MOVINCOOL Portable Air Conditioner, 13200 BtuH (Climate Pro X14)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- MOVINCOOL Portable Air Conditioner, 460VAC, L16-20P (Climate Pro K63)
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- MOVINCOOL Portable Air Conditioner, 36000 BtuH (Climate Pro K36)
- WHYNTER Whynter 14000 BTU Portable Air Conditioner with 3M&153; & SilverShield Filter - (ARC-148MS)
- Movincool Portable Air Conditioners