Shop All Portable Air Conditioner Accessories
Movincool
Cold Air Nozzle
Mfr # LAY84209-0030
Zoro # G3247097
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20
- Duct Dia. 5 in
- Includes Screws
- Requires 4YN21
- For Use With Mfr. Model Number Classic Plus 14
Product Information
- Brand Movincool
- MFR # LAY84209-0030
- Zoro # G3247097
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 5 in |
Details
Item | Cold Air Nozzle |
For Use With | Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20 |
Includes | Screws |
Requires | 4YN21 |
For Use With Mfr. Model Number | Classic Plus 14 |
Fits Brand | MovinCool |
Description
Cold Air Nozzle, For Use With Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20, Includes Screws, - Voltage, Requires 4YN21, Duct Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Ammonia Vacuum Pump (93530)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- DAYTON Replacement Motor for 2ATX7, 2ATX8, 2ATX9 (1YNV2)
- GOODMAN 0131M00002Psp Draft Inducer (0131M00002)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- Movincool Portable Air Conditioner Accessories