Shop All Automotive Stands
Mountain
2 Ton Tripod Underhoist Stand And Vehicle Component Support Stand
Mfr # MTN52004
Zoro # G406006108
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mountain
- MFR # MTN52004
- Zoro # G406006108
- UPC # 707543499307
- Country of Origin China
- Category Automotive Stands
Description
SPECIFICATIONS: Min. Height 49" | Max Height 79.75" | 30.75" Lift.
Capacity 4,000 Lbs.;HEAVY DUTY : Stamped Q235 structural steel provides stability, rigidity and a long life.;EASY TO USE : Acme threaded screw self locks. Bearing mounted handles for easy raising and lowering of saddle to desired height.;Designed to support vehicle components, not the vehicle. Ideal to support exhaust systems, suspensions, other work where a higher reaching stand is needed for support.;SAFETY : Conforms to ASME/PASE 2014 standards. Tripod base provides stability while not taking up valuable space under the vehicle and takes up little space while not in use.
Capacity 4,000 Lbs.;HEAVY DUTY : Stamped Q235 structural steel provides stability, rigidity and a long life.;EASY TO USE : Acme threaded screw self locks. Bearing mounted handles for easy raising and lowering of saddle to desired height.;Designed to support vehicle components, not the vehicle. Ideal to support exhaust systems, suspensions, other work where a higher reaching stand is needed for support.;SAFETY : Conforms to ASME/PASE 2014 standards. Tripod base provides stability while not taking up valuable space under the vehicle and takes up little space while not in use.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS New Compressor, 168391 (168391)
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- NORCO PROFESSIONAL LIFTING 3" Aluminum Ext. Adapter for 71330 and 71335 (71303)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- ESCO/EQUIPMENT SUPPLY CO Jack Stand Pair, 5 tons Weight Capacity (10472)
- K-TOOL INTERNATIONAL 6-Ton Jack Stands (Pair) (KTIXD61205)
- TITAN Outrigger Pad, 36 x 36 x 2-1/2 In. (14462)
- NORCO PROFESSIONAL LIFTING 20 Ton Cap. Trailer Stabilizer Stand - Imported (81022Bi)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- SIMPLEX SJ2518, Screw Jacks, 24 ton (213, 5 kN) Sustaining Capacity, 14.25 in (362, 0 mm) Stroke (SJ2518)
- HEIN-WERNER Vehicle Stand, Cap 3 Tons (HW93503)
- Mountain Automotive Stands