Shop All Heated Gloves
Mount Tec
Mount Tec Performance Heated Mitten Explorer 4S
Mfr # MT60484
Zoro # G202931536
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Black
Product Information
- Brand Mount Tec
- MFR # MT60484
- Zoro # G202931536
- UPC # 842003148750
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | Black |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Black |
Description
Performance Heated Mitten Explorer 4S, Black, XL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471N01 (471N01)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- HEADLINE SIGN ADA Sign, Exit, Plastic, 4 x 4, Clear/White (69922)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (11-542)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 4S (MT60484)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XL (MT61564)
- MOUNT TEC Mount Tec Performance Heated Mitten Explorer 3 (MT60134)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size XS (MT61564)
- Mount Tec Heated Gloves