Shop All Heated Gloves
Mount Tec
Mount Tec Performance Heated Glove Explorer 3
Mfr # MT60124
Zoro # G402931459
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Life Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting.
- Features Waterproof, windproof, anti-slip, to cope with the complex outdoor environments.
- Color Black
Product Information
- Brand Mount Tec
- MFR # MT60124
- Zoro # G402931459
- UPC # 842003112423
- Country of Origin China
- Category Heated Gloves
Dimensions
Size | Medium |
Details
Item | Rechargable Heated Gloves |
Battery Life | Provide up to 8.5 hours on low temperature, 6 hours on medium setting, and 4 hours on high setting. |
Features | Waterproof, windproof, anti-slip, to cope with the complex outdoor environments. |
Color | Black |
Description
Performance Heated Glove Explorer 3, Black, M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Titan™ by Honeywell Pack-Type Shock-Absorbing Lanyard, T6122-Z7/6FTAF (T6122-Z7/6FTAF)
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- TRACTEL Rope Grab, For Rope Size 5/8", Steel (WB58P)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62934)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- MOUNT TEC Mount Tec Cation Antibacterial Glove (MT62984)
- Mount Tec Heated Gloves