Shop All TV Mounts & Stands
Mount-It
Universal Soundar Brackets for TVs
Mfr # MI-SB39
Zoro # G1632222
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.1"
- Width 6.2"
- Length 18"
- Product Type Mounting Bracket
Product Information
- Brand Mount-It
- MFR # MI-SB39
- Zoro # G1632222
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 0.1" |
Width | 6.2" |
Length | 18" |
Details
Item | Universal Soundar Brackets for TVs |
Color | Black |
Product Type | Mounting Bracket |
Description
Universal Soundar Brackets for TVs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALURINN SUPPLIES 80573 Badge Usher Pin Back 2 In. Gold Star Metal (SA164273)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- ILC Replacement for Batteries AND Light Bulbs Cam10442 (CAM10442 BATTERIES AND LIGHT BULBS)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7320)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Screens (MI-1781)
- MOUNT-IT Dual Screen TV Ceiling Mount (MI-510)
- MOUNT-IT Triple Monitor Stand with Arms for 13"-24" Screens (MI-2789)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940)
- MOUNT-IT Adjustable Standing Desk Converter (MI-7957)
- FLASH FURNITURE TV Stand with Drawers, Lincoln Rustic (NAN-JN-21743TR-GG)
- Mount-It TV Mounts & Stands