Shop All Limit Switches
Moujen
Heavy Duty Limit Switch, Plunger, Roller, SPDT
Mfr # MJ1-6102R
Zoro # G0543319
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger, Roller
- Contact Form- Switches SPDT
- Contact Form SPDT
- Contact Form - Limit Switch SPDT
Product Information
- Brand Moujen
- MFR # MJ1-6102R
- Zoro # G0543319
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Heavy Duty Limit Switch |
Basic Actuator Style - Limit Switch | Plunger |
Actuator Style - Limit Switch | Plunger, Roller |
Contact Form- Switches | SPDT |
Contact Form | SPDT |
Contact Form - Limit Switch | SPDT |
Description
Enclosed Limit Switch with Hrzntl Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 17C 1716 PIN PLUG (973101A2029P)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- HONEYWELL Toggle Switch (ON)-OFF SPST 10A @ 277V Screw Terminals (1TL1-6)
- LUTRON Lutron MS-OPS2H-WH Small Room Occupancy Sensor Switch; White (156116)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- Moujen Limit Switches