Shop All Limit Switches
Moujen
Heavy Duty Limit Switch, Lever, Roller, SPDT
Mfr # MJ1-6117
Zoro # G0543267
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Lever
- Actuator Style - Limit Switch Lever, Roller
- Contact Form- Switches SPDT
- Contact Form - Limit Switch SPDT
- Contact Form SPDT
Product Information
- Brand Moujen
- MFR # MJ1-6117
- Zoro # G0543267
- Country of Origin Taiwan, Province of China
- Category Limit Switches
Details
Item | Heavy Duty Limit Switch |
Basic Actuator Style - Limit Switch | Lever |
Actuator Style - Limit Switch | Lever, Roller |
Contact Form- Switches | SPDT |
Contact Form - Limit Switch | SPDT |
Contact Form | SPDT |
Description
Enclosed Limit Swtch,Angld Arm with Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Exp Set Scrw Coupling, Steel, 3/4"Trade Sz (EC-075R)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6111)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112R)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6102R)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKL141H7)
- Moujen Limit Switches