Shop All All Purpose Cleaners
Motsenbockers Lift Off
Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK
Mfr # MOT41103CT
Zoro # G302501318
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Color White
- Application Multi Surface; Multipurpose
- Effective to Remove Paint Remover; Graffiti Remover
- Features Environmentally Friendly; Water Based
Product Information
- Brand Motsenbockers Lift Off
- MFR # MOT41103CT
- Zoro # G302501318
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Color | White |
Item | Spray Paint/Graffiti Remover |
Application | Multi Surface; Multipurpose |
Effective to Remove | Paint Remover; Graffiti Remover |
Features | Environmentally Friendly; Water Based |
Cleaner Form | Liquid |
Type | Surface Cleaner |
Description
Lift Off Spray Paint and Graffiti Remover can remove old and new oil-based paint, aerosol paint, semi-gloss, acrylic, enamel and lacquer from a variety of surfaces. Use to remove graffiti from hard surfaces (vehicles, street signs, buildings, walls, floors, concrete, brick, fiberglass, metal, tile, vinyl and plastic). Water-based, environmentally safe remover makes removal easier because it breaks the molecular bond between the graffiti and the surface. It works in conjunction with other Motsenbocker's Lift Off products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYL7 (1TYL7)
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK (1916-02)
- SPARTAN CHEMICAL CO. Consume Bio-Bowl 1 Quart Aqua Fresh With Citrus Scent Restroom Cleaner (339703)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 128 fl oz (4 quart) Bottle, 4 PK (MOT40601CT)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 32 fl oz (1 quart) Bottle, 6 PK (MOT40503CT)
- MOTSENBOCKERS LIFT OFF Pen/Ink/Marker Stain Remover, 32 fl oz (1 quart) 6 PK (MOT40903CT)
- KIMBERLY-CLARK Delicate Task Wipers - Pop-Up Box, Box, 15 PK (KCC34743CT)
- KRUD KUTTER PRO General Purpose Cleaner, 32 oz (352264)
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Passion Fruit Scent, 56 Oz, Bottle, 6PK (53043)
- MAX PROFESSIONAL Blow Off 152a Shop Duster 8 oz, 12PK (BOSD-2270)
- Motsenbockers Lift Off All Purpose Cleaners