Shop All Adhesive Primers, Activators and Removers
Motsenbockers Lift Off
Spray Adhesive, clear, Can
Mfr # 411-45
Zoro # G910021758
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Container Type Can
Product Information
- Brand Motsenbockers Lift Off
- MFR # 411-45
- Zoro # G910021758
- UPC # 77448411453
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Details
Item | Spray Adhesive |
Color | clear |
Container Type | Can |
Description
REMOVER CAULK/FOAM SLNT 4.5OZ
Specifications:
Application: For removing wet or dry latex-based foams, silicones, foam sealants, caulk, expansion foams stain, polyurethane foams and gluesCompositions: Acetone Glycol Ether DBThe patented formula of MOTSENBOCKER'S LIFT OFF Breaks the Molecular Bond for fast and easy removal of polyurethane sealants, expansion foams, silicone caulks, construction adhesives and two-part epoxies from tub and shower enclosures, vinyl flooring, baseboards, tile, porcelain, stainless steel, cast iron, wood, granite, marble, ceramic and stone.
Specifications:
Application: For removing wet or dry latex-based foams, silicones, foam sealants, caulk, expansion foams stain, polyurethane foams and gluesCompositions: Acetone Glycol Ether DBThe patented formula of MOTSENBOCKER'S LIFT OFF Breaks the Molecular Bond for fast and easy removal of polyurethane sealants, expansion foams, silicone caulks, construction adhesives and two-part epoxies from tub and shower enclosures, vinyl flooring, baseboards, tile, porcelain, stainless steel, cast iron, wood, granite, marble, ceramic and stone.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD High Heat High Strength Acrylic Epoxy 0.85 oz (50197)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- VIMASCO Vimasco Wc-7 Ultra White Mastic In 2 Gallon Pail (WC-7 WHITE 2'S)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 22 oz, Trigger Spray Bottle, 6 PK (MTS 40701)
- MOTSENBOCKERS LIFT OFF Lift Off Liquid Adhesive Remover 22 oz (407-01)
- MOTSENBOCKERS LIFT OFF Adhesive Remover, Liquid, Pungent, Clear, 11 oz, Can (402-11)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 32 oz, Bottle, 6 PK (MTS 40703)
- MOTSENBOCKERS LIFT OFF Liquid Nails All Surface Adhesive, White, 5 oz, Tube (411-16)
- LOCTITE All Purpose Glue, SF 7611 Series, Tan, 18 oz, Bottle (234941)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- Motsenbockers Lift Off Adhesive Primers, Activators and Removers