Shop All All Purpose Cleaners
Motsenbockers Lift Off
Pen/Ink/Marker Stain Remover, 32 fl oz (1 quart) 6 PK
Mfr # MOT40903CT
Zoro # G102501334
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Color White
- Cleaner Form Liquid
- Application Wall; Countertop; Desk; Wood; Plastic; Tile; Vinyl; Laminate; Metal
- Type Surface Cleaner
Product Information
- Brand Motsenbockers Lift Off
- MFR # MOT40903CT
- Zoro # G102501334
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Color | White |
Item | Pen/Ink/Marker Stain Remover |
Cleaner Form | Liquid |
Application | Wall; Countertop; Desk; Wood; Plastic; Tile; Vinyl; Laminate; Metal |
Type | Surface Cleaner |
Effective to Remove | Stain Remover; Ink Remover; Pen Mark Remover; Dry-Erase Marker Remover; Permanent Marker Remover; Dyes Remover; Nail Polish Remover |
Features | Environmentally Friendly; Water Based; Color Safe |
Description
Lift Off Pen, Ink and Marker Remover can remove old and new stains from a variety of surfaces, including carpets, upholstery, clothing and hard surfaces. Use to remove pen, ink and marker stains. Water-based, environmentally safe remover makes removal easier because it breaks the molecular bond between the ink and the surface. It works in conjunction with other Motsenbocker's Lift Off products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- HAPCO-ELMAR 13 qt Round Trash Can, Black (RB1000BLK)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 12 PK (31KY17)
- RUBBERMAID Waste Basket, 33 qt Capacity, Plastic, White, 19 in H (FG284187WHT)
- MOTSENBOCKERS LIFT OFF Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK (MOT41103CT)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 128 fl oz (4 quart) Bottle, 4 PK (MOT40601CT)
- MOTSENBOCKERS LIFT OFF Food/Drink/Pet Stain Remover, 32 fl oz (1 quart) Bottle, 6 PK (MOT40503CT)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L Pack, 200 PK (GPC29616CT)
- THE PINK STUFF Fruity Scent All Purpose Cleaner Cream 16.9 oz (PICC367125)
- DIRTEX Savogran No Scent All Purpose Cleaner Powder 16 oz (10601)
- ATTAX Heavy Duty Surface Cleaner, 5.28 gal. Citron (18-0105)
- Motsenbockers Lift Off All Purpose Cleaners