Shop All Window Tint Film
Motoshield Pro
Nano Ceramic Window Tint Film for Auto, Car, Truck | 50% VLT (20” in x 20’ ft Roll)
Mfr # 450-2020
Zoro # G604413050
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Motoshield Pro
- MFR # 450-2020
- Zoro # G604413050
- UPC # 850025218849
- Country of Origin China
- Category Window Tint Film
Description
Get complete UV automotive protection with MotoShield Pro Premium Ceramic Window Tint. The heat-blocking nanoparticles of this ceramic window film block 99% of harmful UV rays and 95%–99% of temperature-increasing infrared radiation rays. You’ll be able to keep your car up to 25°F colder without cranking the AC. This window tint for cars also protects your family from the damage that bright, unfiltered sunlight can cause, from age spots to burns. This energy-saving ceramic film even preserves your car’s interior and dash from fading, cracking, and UV damage. Our auto window tints can be installed by a window professional, or you can do it yourself at home using our MotoShield Pro Window Tint Tool Kit. MotoShield Pro Premium Ceramic Window Tint shades are available in 5%, 15%, 25%, 35%, 50%, 70%, and 75% visible light transmission. The 2-milliliter thickness makes our window film easier to handle than others without sacrificing effectiveness, and it won’t turn purple over time like cheaper tint film. To give you and your family the safest, most comfortable ride possible, blocking harmful UV rays and reducing what you spend at the pump, try MotoShield Pro Premium Ceramic Window Tint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Repair Master Kit 1/2 in and 12mm (FLRK-12)
- LUMAPRO Miniature Lamp, 63, 4.4W, G6, 7V, PK10 (63-10PK)
- HBD INDUSTRIES 3/8"X25' Fuel Line Hose (25088)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (24” in x 25’ ft Roll) (CAR-24-25-35)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 100’ ft Roll) (CAR-36-100-15)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (30” in x 15’ ft Roll) (425-315)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (30” in x 25’ ft Roll) (425-307)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 25’ ft Roll) (400-3625)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 20’ ft Roll) (CAR-36-20-05)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (36” in x 20’ ft Roll) (CAR-36-20-50)
- Motoshield Pro Automotive Interior Accessories