Shop All Two Way Radio Accessories
Motorola
Wireless Headset, Over the Head
Mfr # RLN6491B
Zoro # G8499994
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over-the-Head
- Material Polycarbonate/Metal
- In Ear / On Ear / Over Ear LOV Over Ear
- Color Black
- Includes Battery, Hearing Protection
Product Information
- Brand Motorola
- MFR # RLN6491B
- Zoro # G8499994
- UPC # 748091001055
- Country of Origin Australia
- Category Two Way Radio Accessories
Description
Wireless Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 27 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input Bluetooth, Compatible with Series APX, DGP, DP, SRX, XIR, XPR, Band Color Black, Band Material Plastic, Battery Life 22 hr, Battery Type Rechargeable, Compatible with Brand Motorola, Compatible with Grainger Part Number 420A54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack FM-Rated for XPR Series Portable Radios (PMMN4050)
- MOTOROLA Carry Case, For APX6000 Series Radios (PMLN7903A)
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- MOTOROLA Earbud, Black, 11-1/2 In. L (NNTN8294A)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- MOTOROLA Earset, Push To Talk Yes (PMLN5732A)
- Motorola Two Way Radio Accessories