Shop All Two Way Radio Accessories
Motorola
Wireless Earpiece, Push To Talk Yes
Mfr # PMLN7157A
Zoro # G6286940
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Clear Acoustic Tube
- Number of Wires 2
- For Use With Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e
Product Information
- Brand Motorola
- MFR # PMLN7157A
- Zoro # G6286940
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 48 1/2 in |
Details
Item | Surveillance Kit |
Material | Plastic |
Color | Black |
Includes | Clear Acoustic Tube |
Number of Wires | 2 |
For Use With | Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e |
Push To Talk | Yes |
Volume Control | No |
Features | Discreet, Lightweight |
Connector | 3.5mm Plug |
Microphone Location | Shirt/Lapel |
Earpiece Style | Earbud |
Compatible Radio Brand | Motorola |
Earpiece Color | Clear |
Compatible Radio Manufacturer Model Number | SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e |
Earpiece Connection Type | Acoustic Tube |
Number of Ears | One |
Compatible Radio Series | SL3500e, SL7000, SL7000e |
Radio Connector Type | 3.5 mm Standard |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, SL7000, SL7000e, Compatible Radio Manufacturer Model Number SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 3.5 mm Standard, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Cord Length 48 1/2 in, Volume Control No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Schumacher PSJ-4424 Jump Starter (ML18-1221141217)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- ILC Replacement for Motorola Hnn9010 (HNN9010 MOTOROLA)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- MOTOROLA Carry Case, Leather, With Swivel (RLN5385B)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- MOTOROLA Motorola Solutions PMAF4024A 900 Mhz Whip Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4024)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7158A)
- 3M Tactical Headset, Over the Head, Black (93407)
- Motorola Two Way Radios & Accessories