Shop All Two Way Radio Accessories
Motorola
Wireless Earpiece, Black, 12 In. L
Mfr # NTN2570C
Zoro # G8500195
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Type Wireless
- Number of Wires 1
- Push To Talk Yes
Product Information
- Brand Motorola
- MFR # NTN2570C
- Zoro # G8500195
- UPC # 748091001123
- Country of Origin Mexico
- Category Two Way Radio Accessories
Dimensions
Cord Length | 12 in |
Details
Material | Polycarbonate/Metal |
Item | Earpiece |
Color | Black |
Type | Wireless |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | Motorola Mfr. No. APX4000, APX6000, APX6000XE, APX7000, APX7000XE, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550, XTS1500, XTS2250, XTS2500, XTS3000, XTS3500, XTS4250, XTS5000 Series Radios |
Volume Control | No |
Connector | Two Pin |
Features | Push to Talk Button |
Microphone Location | In-Earpiece |
Compatible Radio Brand | Motorola |
Number of Ears | One |
Number of Earpieces Included | 1 |
Earpiece Color | Black |
Compatible Radio Series | XPR 6000 |
Earpiece Style | Ear Hook |
Compatible Radio Manufacturer Model Number | APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000XE, MT 1500, PR1500, SRX 2200, XPR 6300, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580, XTS 1500, XTS 5000 |
Radio Connector Type | Bluetooth |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000XE, MT 1500, PR1500, SRX 2200, XPR 6300, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580, XTS 1500, XTS 5000, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Earpieces Included 1, Radio Connector Type Bluetooth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 4 Pack (ML18-12MP4167337411)
- ILC Replacement for Lithonia Elb4814n (ELB4814N LITHONIA)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- SCHUMACHER Antenna, 3-3/8 in. H, 3/8 in. W (DSR590-Stubby)
- MOTOROLA Retainer Kit, Use With 4PJD4 (RLN5500A)
- MOTOROLA Wireless Earpiece, Push To Talk Yes (PMLN7189A)
- MOTOROLA Earpiece, Push To Talk No, PK3 (PMLN7203A)
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- MOTOROLA Earpiece, Kit, 1 in. L x 5 in. W x 3 in. H (RLN5311B)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- KLEIN ELECTRONICS INC Scorpion„¢ Listen-Only Earpiece (Scorpion-3.5RT)
- Motorola Two Way Radio Accessories