Shop All Two Way Radio Accessories
Motorola
Wireless Earpiece, Black, 12 In. L
Mfr # NNTN8125C
Zoro # G8500231
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Type Wireless
- Number of Wires 1
- Push To Talk Yes
Product Information
- Brand Motorola
- MFR # NNTN8125C
- Zoro # G8500231
- UPC # 748091001147
- Country of Origin Mexico
- Category Two Way Radio Accessories
Dimensions
Cord Length | 12 in |
Details
Item | Earpiece |
Material | Polycarbonate/Metal |
Color | Black |
Type | Wireless |
Number of Wires | 1 |
Push To Talk | Yes |
For Use With | Motorola MotoTRBO SL Series Radios |
Volume Control | No |
Connector | Two Pin |
Features | Bluetooth |
Number of Ears | One |
Radio Connector Type | Bluetooth |
Microphone Location | In-Earpiece |
Compatible Radio Brand | Motorola |
Earpiece Style | Ear Hook |
Earpiece Color | Black |
Number of Earpieces Included | 1 |
Compatible Radio Series | SL7000, XPR 3000, XPR 3000e, XPR 6000, XPR 7000, XPR 7000e |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series SL7000, XPR 3000, XPR 3000e, XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Grainger Model Number 420A57, 420A58, 420A59, 420A60, 420A61, 420A62, 420A63, 420A64, 420A65, 420A66, 420A67, 420A68, 420A69, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Earpieces Included 1, Radio Connector Type Bluetooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 12V 5AH Electric Trailer Brakes Breakaway Kt Rechargeable Bttry (ML5-12131)
- MAXELL Maxell 190319 HP-100 Headphones Black (190319)
- MOUNT-IT Dual Monitor Wall Mount MI-1766 (MI-1766)
- COMMSCOPE Replacement for Tessco 209800-28b (209800-28B)
- MOTOROLA Spring Action Belt Clip (RLN6307A)
- MOTOROLA Single Unit Charger (WPLN4182A)
- MOTOROLA Leather Case (PMLN8304)
- MOTOROLA Antenna, Type 470 to 512 MHz, 6" L (AAH72X504 ATU-16F)
- MOTOROLA Right Shoulder Strap, 6" L, 3" W (PMLN7415A)
- MOTOROLA Motorola Solutions HLN8255B 3" Spring Action Belt Clip for CP200 and CP200d Portable Radios (HLN8255)
- STANDARD HORIZON Alkaline Battery Case f/5-AAA Batteries (SBT-13)
- Motorola Two Way Radios & Accessories