Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
UHF Stubby Antenna (Discontinued)
Mfr # NAE6522AR
Zoro # G1357404
This Product is Discontinued
Key Features
- Sub-Category Antennas
- For Use With Motorola CP Series and PR400 Radios
- Length (In.) 4
- Height (In.) 2/3
- Width (In.) 2/3
Product Information
- Brand Motorola
- MFR # NAE6522AR
- Zoro # G1357404
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 |
Height (In.) | 2/3 |
Width (In.) | 2/3 |
Details
Sub-Category | Antennas |
Item | UHF Stubby Antenna |
For Use With | Motorola CP Series and PR400 Radios |
Description
UHF Stubby Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.