Shop All Two Way Radios
Motorola
Two Way Radio, UHF, Lithium Ion (Li-Ion)
Mfr # RMU2080D
Zoro # G5367047
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RM
- Number of Channels 8
- License Required Yes
- Band Type UHF
- Digital Codes 84+ Programmable
Product Information
- Brand Motorola
- MFR # RMU2080D
- Zoro # G5367047
- UPC # 748091000270
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 4 1/2 in |
Width | 2 13/64 in |
Length | 2 1/4 in |
Depth | 1.6" |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 8, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series RM, Battery Life 12 to 15 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACER V247W Widescreen 24 in. WUXGA LCD Monitor 16:10 - Black (UM.FV7AA.001)
- NEC Digital 12-Button Telephone - Black (NEC-BE117451)
- ILC Replacement for Panasonic Cr2450-h1a (CR2450-H1A PANASONIC)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Deltec PRB420 - 4 Pack (ML4-6MP48106100468)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- MOTOROLA Radio Application Two Way (D3F12205LDLAAW)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- RITRON Wireless Call Button, UHF (RQA-451)
- Motorola Two Way Radios & Accessories