Shop All Two Way Radios
Motorola
Two Way Radio, UHF, 4 Watts, 10 Channels
Mfr # RDU4100
Zoro # G4449277
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RDX
- Number of Channels 10
- License Required Yes
- Navigation Aids None
- Inside Range (Sq.-Ft.) 350,000 sq ft
Product Information
- Brand Motorola
- MFR # RDU4100
- Zoro # G4449277
- UPC # 723755540293
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Length | 2 1/4 in |
Height | 4 1/2 in |
Width | 1 3/4 in |
Depth | 1.8" |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 10, Output Power 4 W, Minimum Frequency 438 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series RDX, Battery Life 18 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANKER 511 Nano Wall Charger 30w, White (A2147J21-1)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for JIS Part Number Z10S (YTZ10S541)
- TRIPP LITE HDMI Cable, Standard, Ethernet, M/M, 50ft (P569-050)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- MOTOROLA Motorola Solutions DLR1020, DLR Series 1 Watt, 2 Channel Digital Two-Way Radio (DLR1020)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- MOTOROLA Two Way Radio, 8 Channels, 450-470 MHz (RMU2080)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- Motorola Two Way Radios