Shop All Two Way Radios
Motorola
Two Way Radio, UHF, 1 Watt, 450 to 470 MHz
Mfr # CLS1410
Zoro # G5275261
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLP
- Number of Channels 4
- License Required Yes
- FCC Narrow Band Compliant Yes
- Color Black
Product Information
- Brand Motorola
- MFR # CLS1410
- Zoro # G5275261
- UPC # 723755565135
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 1 3/32 in |
Height | 4 1/8 in |
Length | 2 in |
Length (In.) | 2 |
Width (In.) | 1-1/10 |
Height (In.) | 4-1/10 |
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 4, Output Power 1 W, Minimum Frequency 459 MHz, Maximum Frequency 469 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series CLS, Battery Life 12.6 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH3)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for HONDA NT650 Hawk GT 650CC 88-'91 (YTX9-BS183)
- MOUNT-IT Dual Monitor Stand with Arms for 13"-27" Screens (MI-2781)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- MOTOROLA Motorola Solutions HKLN4599B D-Ring Earpiece With Inline Push To Talk Mic (HKLN4599)
- MOTOROLA Headset, Push To Talk Yes (PMLN6760A)
- MOTOROLA Motorola Solutions PMNN4497AR Lithium Ion Battery For CLS110, CLS1410 (PMNN4497)
- DISCOUNT TWO-WAY RADIO RCA Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty (SM310-X03S)
- Motorola Two Way Radios & Accessories