Shop All Two Way Radios
Motorola
Two Way Radio, 8 Channels, 150-160 MHz
Mfr # RMV2080
Zoro # G5367056
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RM
- Number of Channels 8
- License Required Yes
- Output Watts 2 W
- Radio Series RM
Product Information
- Brand Motorola
- MFR # RMV2080
- Zoro # G5367056
- UPC # 748091000256
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 1 1/2 in |
Height | 4 1/2 in |
Length | 2 1/4 in |
Depth | 1.6" |
Description
Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 8, Output Power 2 W, Minimum Frequency 150 MHz, Maximum Frequency 160 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series RM, Battery Life 12 to 15 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery, 18V DC, 1.6 lb (RB-1850)
- C2G 6' DisplayPort M to VGA M Blk, 54332 (54332)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- MONOPRICE 1/4Inch Stereo Plug to 3.5mm S Jack (7139)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- MOTOROLA Headband Headset, Push To Talk Yes (RMN5137B)
- MOTOROLA Radio Application Two Way (D3F12205LDLAAW)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- Motorola Two Way Radios