Shop All Two Way Radio Accessories
Motorola
Spring Action Belt Clip
Mfr # HLN8255B
Zoro # G1549396
original price:
$12.99
30% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Action
- For Use With Motorola CP Series and PR400 Radios
- Length (In.) 3
- Width (In.) 1-1/2
- Height (In.) 1
Product Information
- Brand Motorola
- MFR # HLN8255B
- Zoro # G1549396
- UPC # 702646179002
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 |
Width (In.) | 1-1/2 |
Height (In.) | 1 |
Details
Item | Belt Clip |
Type | Spring Action |
For Use With | Motorola CP Series and PR400 Radios |
Compatible Radio Series | CP200, PR400 |
Compatible Radio Brand | Motorola |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series CP200, PR400, Compatible Radio Grainger Model Number 45CA55, 45CA56, 45CA67, 45CA71, 45CA72, 45CCA58, Material Plastic, Overall Width 1/2 in, Length 1 in, Height 3 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Temple Transducer, 48 In. L (RMN5114)
- DEWALT Reinforced Cable for Micro-USB, 6 ft. (131 1322 DW2)
- ISTARUSA D Value No Power Supply 2U Compact Rackmount Server Chassis (Black) (D-214-MATX)
- LENOVO USB-C Cable 1m, 4X90U90619 (4X90U90619)
- MOTOROLA Clip, Belt (HLN9844A)
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- MOTOROLA Holster, Material Plastic (PMLN7190A)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144002)
- MOTOROLA Radio Pack, Material Nylon (RLN4815A)
- MOTOROLA Microphone, 2-1/2" L, Plastic (PMMN4073A)
- MOTOROLA Case, Material Hard Leather (PMLN5846A)
- Motorola Two Way Radio Accessories