Shop All Two Way Radio Accessories
Motorola
Speaker Microphone, Remote, 1-11/16 in. L
Mfr # HMN4112A
Zoro # G8500107
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polycarbonate/Metal
- Type Remote
- Includes 3.5mm Audio Jack, Channel Selector Knob, Emergency Button
- For Use With Motorola XTS5000, XTS 2500 Series Radios
Product Information
- Brand Motorola
- MFR # HMN4112A
- Zoro # G8500107
- UPC # 748091001413
- Country of Origin Mexico
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1 11/16 in |
Height (In.) | 2 7/16 in |
Width (In.) | 3 7/16 in |
Earpiece Jack Size | 3.5 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Speaker Microphone |
Material | Polycarbonate/Metal |
Type | Remote |
Includes | 3.5mm Audio Jack, Channel Selector Knob, Emergency Button |
For Use With | Motorola XTS5000, XTS 2500 Series Radios |
Push To Talk | Yes |
Keypad Included | No |
Radio Connector Type | M3 |
Compatible Radio Type | Handheld |
Compatible Radio Series | DP3000e, XPR 3000, XPR 3000e |
Compatible Radio Brand | Motorola |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP3000e, XPR 3000, XPR 3000e, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M3, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, IP Rating IP54, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- KENWOOD Belt Clip, For Mfr. No. NX-P500 (KBH-21W)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Suntech Regent UB12500 (ML55-12GEL225)
- MAKITA Dual Port Battery Charger, Li-Ion, 40V (DC40RB)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4145B)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, Swivel (HKLN4599B)
- RITRON Earpiece, Radio (RHD-8X)
- Motorola Two Way Radio Accessories