Shop All Two Way Radio Accessories
Motorola
Single Unit Charger
Mfr # PMLN4738BR
Zoro # G0940606
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Charges Up To 1 Unit
- Height 1 1/4 in
- Type Single Unit
- For Use With BPR40
Product Information
- Brand Motorola
- MFR # PMLN4738BR
- Zoro # G0940606
- Country of Origin Philippines
- Category Two Way Radio Accessories
Dimensions
Height | 1 1/4 in |
Length (In.) | 3-5/8 |
Length | 3 5/8 in |
Width | 3 1/8 in |
Height (In.) | 1-1/4 |
Width (In.) | 3-1/8 |
Details
Sub-Category | Chargers and Charger Kits |
Item | Single Unit Charger |
Charges Up To | 1 Unit |
Type | Single Unit |
For Use With | BPR40 |
Voltage | 120V AC |
Number of Radios Charged | 1 |
Compatible Radio Series | BPR |
Number of Batteries Charged | 1 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | BPR40 |
Number of Chargers Included | 1 |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series BPR, Compatible Radio Manufacturer Model Number BPR40, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Number of Chargers Included 1, Overall Height 3 3/4 in, Overall Length 3 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN Rack mount Kit for TPU Series (RPK82)
- FIVEGEARS AC-DC Laptop Adapter Charger Cord - Asus Eee Pc (FI515310)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- POWERZONE Lightning Charging Cable, Braided Cable Aluminum Alloy, Black White Braided Cable (KL-029X-1M-LIGHT)
- MOTOROLA Holster, Swivel Belt (53961)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- MOTOROLA Antenna, Type 400 to 430 MHz, 3" L (AAM23X501 ATU-20AS)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- MOTOROLA Speaker Microphone, Push-to-Talk Button (HKLN4606A)
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- Motorola Two Way Radios & Accessories