Shop All Two Way Radio Accessories
This Product is Discontinued
Motorola
Single Unit Charger (Discontinued)
Mfr # AAPMTN4038B
Zoro # G0634067
This Product is Discontinued
Key Features
- Charges Up To 1 Unit
- Height 2 in
- For Use With CT250, CT450, and CT450LS Radio Models
- Voltage 120V AC
- Length (In.) 4-1/2
Product Information
- Brand Motorola
- MFR # AAPMTN4038B
- Zoro # G0634067
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 2 in |
Length (In.) | 4-1/2 |
Length | 4 1/2 in |
Width | 4 1/2 in |
Height (In.) | 2 |
Width (In.) | 4-1/2 |
Details
Item | Charger |
Charges Up To | 1 Unit |
For Use With | CT250, CT450, and CT450LS Radio Models |
Voltage | 120V AC |
Description
Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.