Shop All Two Way Radio Accessories
Motorola
RDX VHF Helical Antenna
Mfr # RAN4041A
Zoro # G0794351
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- For Use With 2HNA6
- Length (In.) 5 in
- Width (In.) 1/2 in
Product Information
- Brand Motorola
- MFR # RAN4041A
- Zoro # G0794351
- UPC # 723755540415
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Item | RDX VHF Helical Antenna |
For Use With | 2HNA6 |
Accessory Type | RDX VHF Helical Antenna |
Maximum Frequency | 174 MHz |
Minimum Frequency | 146 MHz |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Motorola |
Antenna Type | Helical |
Compatible Radio Series | RDX |
Description
RDX VHF Helical Antenna, Compatible Radio Brand Motorola, Compatible Radio Series RDX, Band Type VHF, Minimum Frequency 146 MHz, Maximum Frequency 174 MHz, Antenna Type Helical, Compatible Radio Grainger Model Number 2HNA6, Length 5 in, Width 1/2 in, Power Rating 150 W, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 16Gb Ddr3-1600Mhz 204-Pin Sodimm (AA160D3SL/16GKIT)
- DANTONA Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194 (TOOL-198)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- MOTOROLA Antenna, Type 440 to 470 MHz, 3" L (AAM23X502 ATU20DS)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- MOTOROLA Temple Transducer, 48 In. L (RMN5114)
- MOTOROLA Leather Carry Case (RLN6302A)
- MOTOROLA Case, Material Nylon (PMLN5844A)
- MOTOROLA Motorola Solutions PMAF4025A 900 Mhz Stubby Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4025)
- MOTOROLA Dual Universal Shoulder Holster (USH-300D)
- Motorola Two Way Radio Accessories