Shop All Two Way Radio Accessories
Motorola
Rapid Charger Kit, L 2 1/2 In
Mfr # RLN6304B
Zoro # G1932481
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Height 10 51/64 in
- Charge Time 2 hr
- For Use With 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
- Length (In.) 2-1/2
Product Information
- Brand Motorola
- MFR # RLN6304B
- Zoro # G1932481
- UPC # 723755540071
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Height | 10 51/64 in |
Length (In.) | 2-1/2 |
Length | 2 1/2 in |
Width | 5 19/64 in |
Width (In.) | 5-19/64 |
Height (In.) | 10-51/64 |
Details
Sub-Category | Chargers and Charger Kits |
Item | Single Unit Charger |
Charge Time | 2 hr |
For Use With | 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8 |
Battery Pack Recharge Time (Hr.) | 2 |
Number of Chargers Included | 1 |
Compatible Radio Type | Handheld |
Compatible Radio Series | RD |
Compatible Radio Manufacturer Model Number | RDU4100, RDU4160D, RDV5100 |
Minimum Recharge Time | 2 hr |
Maximum Recharge Time | 2 hr |
Number of Batteries Charged | 1 |
Number of Radios Charged | 1 |
Compatible Radio Brand | Motorola |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series RD, Compatible Radio Manufacturer Model Number RDU4100, RDU4160D, RDV5100, Compatible Radio Grainger Model Number 23Y699, 23Y701, 23Y698, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 to 240V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 2 hr, Number of Chargers Included 1, Overall Height 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- HOOVER COMMERCIAL MPWR 40V Charger (CH07150)
- SKILLEDPOWER Parallel (DB25; IEEE1284; Printer) 1 Port PCI-e Controller Card with Full & Low Profile Brackets; WCH382L Chipset (SK826159)
- MOTOROLA Motorola Windporting Remote Speaker Microphone FM-Rated for BPR40, CP185, CP100d, CP200d Portables (PMMN4029)
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- MOTOROLA Micro USB Wall Charger, Charge 1.5 hr. (PS000150A11)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- STANDARD HORIZON Belt Clip, Material Plastic (CLIP-22)
- Motorola Two Way Radio Accessories