Shop All Two Way Radio Batteries
Motorola
Radio Battery
Mfr # PMNN4810
Zoro # G410947428
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Radio Type Handheld
- Battery Life 29 hr
- Compatible Radio Series MOTOTRBO R7
- Compatible Radio Brand Motorola
Product Information
- Brand Motorola
- MFR # PMNN4810
- Zoro # G410947428
- Country of Origin Malaysia
- Category Two Way Radio Batteries
Details
Item | Radio Battery |
Compatible Radio Type | Handheld |
Battery Life | 29 hr |
Compatible Radio Series | MOTOTRBO R7 |
Compatible Radio Brand | Motorola |
Description
Radio Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7, Battery Capacity 3,200 mAh, Battery Type Lithium-Ion, Compatible Product Type Two Way Radio, Waterproof Yes, IP Rating IP68, Length 1 3/8 in, Overall Width 2 1/4 in, Minimum Operating Temperature -4 Degrees F, Overall Height 5 1/4 in, Battery Life 29 hr, Maximum Operating Temperature 140 Degrees F, Weight 0.8 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI Compact 5-Channel Audio Mixer (GEM-05USB)
- ENERGIZER Battery, Lithium, 9V, Ultimate, 12PK (LN522)
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for EFI Languard 600 + 6V Charger (ML12-6F2CHRGR4543)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4497DR)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- MOTOROLA Rechargeable Battery, Lithium-ion, 1800mAh (PMNN4497AR)
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NNTN4435B)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2300mAh (PMNN4424B)
- ILC Replacement for HYT Bl1502 Battery (BL1502)
- Motorola Two Way Radios & Accessories