Shop All Two Way Radio Accessories
Motorola
Multi Unit Charger
Mfr # NNTN4190A
Zoro # G0876915
product price: $37.92
/ea
$37.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2
- Shop By Closeouts
- Compatible Radio Series XTN
- Compatible Radio Type Handheld
- Compatible Radio Manufacturer Model Number CP100, P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2
Product Information
- Brand Motorola
- MFR # NNTN4190A
- Zoro # G0876915
- UPC # 723755538795
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Multi-Unit Charger |
For Use With | Mfr. No. P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2 |
Shop By | Closeouts |
Compatible Radio Series | XTN |
Compatible Radio Type | Handheld |
Compatible Radio Manufacturer Model Number | CP100, P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2 |
Number of Radios Charged | 6 |
Compatible Radio Brand | Motorola |
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XTN, Compatible Radio Manufacturer Model Number CP100, P23SSA03F2, P23SSC03F2, P23SSF03B2, P24SSA03F2, P24SSC03F2, P24SSD03F2, P24SSF03B2, Number of Radios Charged 6, Voltage 4.8 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- MOTOROLA Dust Cover, 2-1/2" L, Plastic (15012157001)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- MOTOROLA Microphone, 28" L, Plastic (NNTN8383B)
- MOTOROLA Two Way Radio (AAH87YDF9JA2AN)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4071A)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- SUPERSONIC HDTV Digital Indoor/Outdoor UHF Antenna (SC-619)
- Motorola Two Way Radio Accessories